PB22431H
Description
PB22431H PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 10412023
BDI # 575271
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB22447H
Description
FB22447H FLANGED ROLLER BEARING ; 2-15/16" BORE 7.9" BOLT CIRCLE 4-HOLE
Part # 10416594
BDI # 574986
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558980
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
200
PEB22435H
Description
PEB22435H PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE
Part # 10442941
BDI # 579737
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517465
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22443H
Description
PEB22443H PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 10441431
BDI # 573329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517431
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FCB22464H
Description
FCB22464H FLANGED CART ROLLER BEARING ; 4" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 10437931
BDI # 572959
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559712
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar