6317TBR12P4
Description
6317TBR12P4 DEEP GROOVE BALL BEARING ; 85MM BORE 180MM OD 41MM W 1-ROW
Part # 6317TBR12P4
BDI # 1186905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
MRJ2J
Description
MRJ2J CYLINDRICAL ROLLER BEARING ; 2" BOREX4-1/2" ODX1-1/16" W
Part # MRJ2J
BDI # 1191103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454131
Number of Rows of Rollers:
Single Row
MRJ2.1/4J
Description
MRJ2.1/4J CYLINDRICAL ROLLER BEARING ; 2-1/4" BOREX5" ODX1-1/4" W
Part # MRJ2.1/4J
BDI # 1191101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454121
Number of Rows of Rollers:
Single Row
MJT3.3/4M
Description
MJT3.3/4M ANGULAR CONTACT BALL BEARING ; 3-3/4" BOREX8-1/4" ODX1-3/4" 1-ROW
Part # MJT3.3/4M
BDI # 1190981
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255105
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT4.1/2M
Description
MJT4.1/2M ANGULAR CONTACT BALL BEARING ; 4-1/2" BOREX9-3/8" ODX2" 1-ROW
Part # MJT4.1/2M
BDI # 1190984
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255108
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)