Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
202KRR7
Description
202KRR7 DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EF-162024
Description
EF-162024 PLAIN BEARING ; 1.003"X1.254"X1-1/2"X1-1/2"X1/8"
Part # 202073
BDI # 524046
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490209
30302-90KA1
Description
30302-90KA1 TAPERED ROLLER BEARING ASSY ; 15MM X 42MM X 14.25MM SINGLE ROW
Part # 30302-90KA1
BDI # 1424379
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656357
Assembly Components:
X30302 (1) | Y30302 (1)
Basic Number:
30302
Precision Class:
Standard