Page 1 of 749

Next

Compare
POS16A ROD END

COMPARE

POS16A ROD END

Description
POS16A ROD END ROD END BEARING ; PILLOBALL WITH MALE THREAD

IKO

Part # POS16A

BDI # 1402921

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Copper Bushing
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
MHML10T LEFT HD ROD END

COMPARE

MHML10T LEFT HD ROD END

Description
MHML10T LEFT HD ROD END BEARING ; BORE 10MM PTFE M10 X 1.5 M THD LEFT HAND

QA1 PRECISION PROD

Part # MHML10T

BDI # 27781124

Features

Enclosure: Open
Housing Width - Millimeter: 10.5
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Mounting Thread: M10 X 1.5
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SIL 12 E

COMPARE

SIL 12 E

Description
SIL 12 E ROD END PLAIN BRG

SKF

Part # SIL 12 E

BDI # 1419201

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
SA 15 ES

COMPARE

SA 15 ES

Description
SA 15 ES ROD END PLAIN BRG

SKF

Part # SA 15 ES

BDI # 1419126

Features

Enclosure: Open
Housing Width - Millimeter: 10.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M14 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
SA 12 E

COMPARE

SA 12 E

Description
SA 12 E ROD END PLAIN BRG ; 12MM BORE 8.5MM HOUSING WD MALE

SKF

Part # SA 12 E

BDI # 1419125

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY