SUCPA207-23CCFG1
Description
SUCPA207-23CCFG1 PILLOW BLOCK BEARING ; TAPPED BASE FOOD GRADE SOLID LUBE
Part # SUCPA207-23CCFG1
BDI # 21519220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
6204-2RS1/C3/LT20
Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE
Part # 6204-2RS1/C3/LT20
BDI # 24556759
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SUCFB205-16C0FG1
Description
SUCFB205-16C0FG1 FLANGED BALL BEARING ; 1" BORE FOOD GRADE SOLID LUBE
Part # SUCFB205-16C0FG1
BDI # 25265513
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger | Food Grade Grease | Narrow Cover | Open End Cover
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCFPL208-24CCFG1
Description
SUCFPL208-24CCFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL208-24CCFG1
BDI # 21973536
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCNFL204-12C0FG1
Description
SUCNFL204-12C0FG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCNFL204-12C0FG1
BDI # 21973538
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw