Page 1 of 8

Next

Compare
452313 M2/W22

COMPARE

452313 M2/W22

Description
452313 M2/W22 SPHERICAL ROLLER BEARING

SKF

Part # 452313 M2/W22

BDI # 1252760

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
W22215BLLC3

COMPARE

W22215BLLC3

Description
W22215BLLC3 SPHERICAL ROLLER BEARING

NTN

Part # W22215BLLC3

BDI # 1237751

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
W228EL

COMPARE

W228EL

Description
W228EL INSERT BALL BEARING ; 1-3/4" SHAFT DIA

LINKBELT

Part # 10415867

BDI # 581307

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 245318
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
P3W222E

COMPARE

P3W222E

Description
P3W222E PILLOW BLOCK BALL BEARING ; 1 3/8" SHAFT DIA

LINKBELT

Part # 10409507

BDI # 577899

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 245696
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P3W220E

COMPARE

P3W220E

Description
P3W220E PILLOW BLOCK BALL BEARING ; 1 1/4" SHAFT DIA

LINKBELT

Part # 10421547

BDI # 577591

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 245695
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY