6202/15.875-2LS/LT10
Description
6202/15.875-2LS/LT10 DEEP GRV BALL BRG ; 5/8" BORE 1.378" OD 0.433"
Part # 6202/15.875-2LS/LT10
BDI # 1269221
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Low Temperature Grease | -50 To 90 Deg C
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
202KRR7
Description
202KRR7 DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203-2RSH
Description
6203-2RSH DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS
Part # 6203-2RSH
BDI # 1417510
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No