RCJTC 5/8
Description
RCJTC 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # RCJTC 5/8
BDI # 1371649
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
546779
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
GC1010KRRB
Description
GC1010KRRB INSERT BEARING ; WIR CONCENTRIC NO-LOCK PLATED
Part # GC1010KRRB
BDI # 1356227
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
26.594
Outer Race Profile:
Spherical
Global Part Number GPN:
561180
Mounting Method:
Concentric Collar
RCJTC 1/2
Description
RCJTC 1/2 FLANGE BRG UNIT ; 2 BOLT BLK 1/2IN BORE CI
Part # RCJTC 1/2
BDI # 1371647
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
546807
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
GC1012KRRB
Description
GC1012KRRB INSERT BEARING ; WIR CONCENTRIC NO-LOCK PLATED
Part # GC1012KRRB
BDI # 1356228
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561182
Mounting Method:
Concentric Collar
RASC 3/4
Description
RASC 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RASC 3/4
BDI # 1371488
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520304
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2