6020-2RS1/C3

COMPARE

6020-2RS1/C3

Description
6020-2RS1/C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR 2 SEALS

SKF

Part # 6020-2RS1/C3

BDI # 1415182

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
JU040XP0

COMPARE

JU040XP0

Description
JU040XP0 THIN SECTION BALL BEARING ; 4" BORE 4-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU040XP0-RBC

BDI # 797069

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU040XP0

COMPARE

JU040XP0

Description
KDN.JU040XP0 FOUR POINT CONTACT BALL BRG ; 4.0" IDX4.75" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU040XP0

BDI # 21439615

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
61820-2RSR-Y

COMPARE

61820-2RSR-Y

Description
61820-2RSR-Y DEEP GROOVE BALL BEARING ; 100MM BORE 125MM OD 13MM WD SR 2 SEALS

FAG

Part # 61820-2RSR-Y

BDI # 1149075

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Lip Seal | Rolling Element Guided
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY