SET300
Description
SET300 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Part # SET300
BDI # 21961345
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
133.35
Bore - Inch:
5.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
67391 (1) | 67322 (1)
Basic Number:
SET300
Precision Class:
Standard
NU 326 EM
Description
NU 326 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400
Part # NU 326 EM
BDI # 24009333
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6326-M-C4
Description
6326-M-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6326-M-C4
BDI # 1151341
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3810
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No