NJ-18/1600-MA
Description
NJ-18/1600-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NJ-18/1600-MA
BDI # 26315662
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
76.77
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
718/1600-M
Description
718/1600-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1600-M
BDI # 26337671
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
76.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/1600-M
Description
618/1600-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1600-M
BDI # 26338280
Features
Enclosure:
Open
Outer Race Width - Millimeter:
155
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
76.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
N-18/1600-M
Description
N-18/1600-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-18/1600-M
BDI # 26319749
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
76.77
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
619/1600-M
Description
619/1600-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1600-M
BDI # 26338369
Features
Enclosure:
Open
Outer Race Width - Millimeter:
200
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
81.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No