Page 1 of 6

Next

Compare
6944M

COMPARE

6944M

Description
6944M DEEP GROOVE BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW

NSK

Part # 6944M

BDI # 1187097

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
32944/DFC300

COMPARE

32944/DFC300

Description
SKF 32944/DFC300

SKF

Part # 32944/DFC300

BDI # 20541113

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Bore - Millimeter: 220

Bore - Inch: 8.661
Other Features: 2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components: 32944 (2) | 32944 (2)
Basic Number: 32944
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23944EMW509C08

COMPARE

23944EMW509C08

Description
23944EMW509C08 SPHERICAL RLR BRG ; 220MM ID 300MM OD 60MM WD OPEN

TIMKEN

Part # 23944EMW509C08

BDI # 20054325

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
M241549-3

COMPARE

M241549-3

Description
M241549-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # M241549-3

BDI # 1365721

Features

Component: Cone
Width - Millimeter: 57.937
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Class 3
Basic Number: M241549 #3

Price Inventory : Available to order
Loading Price
QTY
23944 CC/C3W33

COMPARE

23944 CC/C3W33

Description
23944 CC/C3W33 SPHR ROLLER BRG ; 220MMX300MMX60MM DOUBLE ROW

SKF

Part # 23944 CC/C3W33

BDI # 1419264

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY