Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71956-MP-P6
Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD
Part # 71956-MP-P6
BDI # 1151591
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
61976-M-P6-C5
Description
61976-M-P6-C5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 380MM X 520MM X 65MM
Part # 61976-M-P6-C5
BDI # 1149286
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable