Page 1 of 2

Next

Compare
LJT8M

COMPARE

LJT8M

Description
LJT8M ANGULAR CONTACT BALL BEARING ; 8" BOREX13" ODX1-3/4" 1-ROW

RHP BEARING

Part # LJT8M

BDI # 1190115

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255069
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT8.1/2M

COMPARE

LJT8.1/2M

Description
LJT8.1/2M ANGULAR CONTACT BALL BEARING ; 8-1/2" BOREX14" ODX2" 1-ROW

RHP BEARING

Part # LJT8.1/2M

BDI # 1190114

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255068
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LRJA8M

COMPARE

LRJA8M

Description
LRJA8M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJA8M

BDI # 17762495

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ10M

COMPARE

LRJ10M

Description
LRJ10M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJ10M

BDI # 17762488

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ8M

COMPARE

LRJ8M

Description
LRJ8M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJ8M

BDI # 17762506

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY