NNU 4960 BK/SPW33
Description
NNU 4960 BK/SPW33 CYL ROLLER BRG
Part # NNU 4960 BK/SPW33
BDI # 1305124
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU 4952 B/SPC3W33
Description
NNU 4952 B/SPC3W33 CYL ROLLER BRG
Part # NNU 4952 B/SPC3W33
BDI # 1267235
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455357
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN 3052 K/SPW33
Description
NN 3052 K/SPW33 CYL ROLLER BRG ; 260MMX400MMX104MM DOUBLE ROW
Part # NN 3052 K/SPW33
BDI # 1305101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455329
Number of Rows of Rollers:
Double Row
NNU 4956 BK/SPW33
Description
NNU 4956 BK/SPW33 CYL ROLLER BRG
Part # NNU 4956 BK/SPW33
BDI # 1421787
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566624
Number of Rows of Rollers:
Double Row