Page 1 of 132

Next

Compare
2206-2RS-TVH

COMPARE

2206-2RS-TVH

Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM

FAG

Part # 2206-2RS-TVH

BDI # 1410776

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1205-TVH

COMPARE

1205-TVH

Description
1205-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 25MM X 52MM

FAG

Part # 1205-TVH

BDI # 1410734

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
NJ306-E-XL-M1

COMPARE

NJ306-E-XL-M1

Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ306-E-XL-M1

BDI # 1162649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448407
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
RCJ1 PT

COMPARE

RCJ1 PT

Description
RCJ1 PT FLANGE BRG UNIT ; BALL POLYMER

TIMKEN

Part # RCJ1 PT

BDI # 1371561

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN: 547065
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
RCJT1 3/16 PT

COMPARE

RCJT1 3/16 PT

Description
RCJT1 3/16 PT FLANGE BRG UNIT ; BALL POLYMER

TIMKEN

Part # RCJT1 3/16 PT

BDI # 1371631

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN: 547099
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY