Page 1 of 2

Next

Compare
B71952-E-T-P4S-UL

COMPARE

B71952-E-T-P4S-UL

Description
B71952-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71952-E-T-P4S-UL

BDI # 18101773

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
QJ1252-MPA

COMPARE

QJ1252-MPA

Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1252-MPA

BDI # 1165772

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236123
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7052-MP-UA

COMPARE

7052-MP-UA

Description
7052-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7052-MP-UA

BDI # 1151512

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235426
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7252-B-MP-UA

COMPARE

7252-B-MP-UA

Description
7252-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7252-B-MP-UA

BDI # 1151940

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236034
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1252-N2-MPA

COMPARE

QJ1252-N2-MPA

Description
QJ1252-N2-MPA FOUR POINT CONTACT BEARING

FAG

Part # QJ1252-N2-MPA

BDI # 1165775

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY