Page 1 of 67

Next

Compare
GE 300 ES-2RS

COMPARE

GE 300 ES-2RS

Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; 300MMX430MMX165MM

SKF

Part # GE 300 ES-2RS

BDI # 1268091

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 TXA-2RS

COMPARE

GE 300 TXA-2RS

Description
GE 300 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 300 TXA-2RS

BDI # 1262374

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS/C3

COMPARE

GE 300 ES-2RS/C3

Description
GE 300 ES-2RS/C3 SPHERICAL PLAIN BRG ; 300MMX430MMX165MM

SKF

Part # GE 300 ES-2RS/C3

BDI # 1259948

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings | C3 Clearance
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
300RN30 R3

COMPARE

300RN30 R3

Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 300RN30 R3

BDI # 1336399

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456363
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY