Page 1 of 79

Next

Compare
LSE1200BXHHTPS

COMPARE

LSE1200BXHHTPS

Description
LSE1200BXHHTPS CYL RLR BEARING HOUSING ; POR 12" BORE EXPANSION

TIMKEN

Part # LSE1200BXHHTPS

BDI # 22849120

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Length Thru Bore - Millimeter: 143
Length Thru Bore - Inch: 5.63
Other Features: Single Row | Split Roller | Light Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
23960EMBW509C08C3

COMPARE

23960EMBW509C08C3

Description
23960EMBW509C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 300MM ID 420MM OD 90MM WD

TIMKEN

Part # 23960EMBW509C08C3

BDI # 20103197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NA329120-902A1

COMPARE

NA329120-902A1

Description
NA329120-902A1 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD

TIMKEN

Part # NA329120-902A1

BDI # 1367294

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.246
Outside Diameter - Millimeter: 438.048
Bore - Millimeter: 304.8

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Global Part Number GPN: 659409
Assembly Components: NA329120 (2) | 329173CD (1)
Basic Number: NA329120
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08

COMPARE

23960KEMBW507C08

Description
23960KEMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08

BDI # 20103199

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08C3

COMPARE

23960KEMBW507C08C3

Description
23960KEMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08C3

BDI # 20103200

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY