Page 1 of 8

Next

Compare
SUCNFL207-20C0FG1

COMPARE

SUCNFL207-20C0FG1

Description
SUCNFL207-20C0FG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCNFL207-20C0FG1

BDI # 21973544

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCF207-20CCFG1

COMPARE

SUCF207-20CCFG1

Description
SUCF207-20CCFG1 FLANGE BEARING ; 1-1/4"ID 4-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCF207-20CCFG1

BDI # 21973666

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCT206-20CCFG1

COMPARE

SUCT206-20CCFG1

Description
SUCT206-20CCFG1 TAKE-UP BEARING ; 1-1/4"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT206-20CCFG1

BDI # 21973804

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 11.913
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCPPL206-20C0FG1

COMPARE

SUCPPL206-20C0FG1

Description
SUCPPL206-20C0FG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCPPL206-20C0FG1

BDI # 21973568

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Thermoplastic
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
SUCPPL206-20CCFG1

COMPARE

SUCPPL206-20CCFG1

Description
SUCPPL206-20CCFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCPPL206-20CCFG1

BDI # 21973570

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Thermoplastic
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY