UB224NL LINK BELT

COMPARE

UB224NL LINK BELT

Description
UB224NL LINK BELT INSERT BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # 10437152

BDI # 15081419

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.412
Outer Race Profile: Cylindrical
Global Part Number GPN: 245251
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
P3U224N

COMPARE

P3U224N

Description
P3U224N PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 10411042

BDI # 577239

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row
Global Part Number GPN: 245598
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY