PL3W224E

COMPARE

PL3W224E

Description
PL3W224E PILLOW BLOCK BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # 10415655

BDI # 577016

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row | Low Base
Global Part Number GPN: 245883
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
W224EL

COMPARE

W224EL

Description
W224EL INSERT BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # 10406827

BDI # 580766

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 245256
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
W2224ELK97

COMPARE

W2224ELK97

Description
W2224ELK97 INSERT BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # 10408337

BDI # 577133

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Intermediate Duty | With Set Screw

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY