61976-M-P6-C5

COMPARE

61976-M-P6-C5

Description
61976-M-P6-C5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 380MM X 520MM X 65MM

FAG

Part # 61976-M-P6-C5

BDI # 1149286

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY