7310 BECBJ/WTVT300
Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG
Part # 7310 BECBJ/WTVT300
BDI # 1296926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7310WNDU300
Description
7310WNDU300 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # 7310WNDU300
BDI # 28218267
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
0
Other Features:
Single Row | Normal Duty
Housing Style:
Center Pull Horizontal
Rolling Element:
Ball Bearing
NN 3009 KTN/VQ497
Description
NN 3009 KTN/VQ497 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NN 3009 KTN/VQ497
BDI # 1304999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No