7212BMU C3
Description
7212BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM IDX110MM ODX22MM W
Part # 7212BMUC3
BDI # 665278
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7313 BMU C3
Description
7313 BMU C3 ANGULAR CONTACT BALL BEARING ; 65MM IDX140MM ODX33MM W
Part # 7313BMUC3
BDI # 665367
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7211BMU C3
Description
7211BMU C3 ANGULAR CONTACT BALL BEARING ; 55MM IDX100MM ODX21MM W
Part # 7211BMUC3
BDI # 665275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7312 BMU C3
Description
7312 BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM IDX130MM ODX31MM W
Part # 7312BMUC3
BDI # 665365
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7212BMU
Description
7212BMU ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 22MM WD
Part # 7212BMU
BDI # 17166343
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254812
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)