SUCF211-35CCFG1
Description
SUCF211-35CCFG1 FLANGE BEARING ; 2-3/16"ID 4-BOLT FOOD GRADE SOLID LUBE
Part # SUCF211-35CCFG1
BDI # 21973692
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCF211-35C0FG1
Description
SUCF211-35C0FG1 FLANGE BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE
Part # SUCF211-35C0FG1
BDI # 21973690
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCP211-35C0FG1
Description
SUCP211-35C0FG1 PILLOW BLOCK BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE
Part # SUCP211-35C0FG1
BDI # 21973743
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
SUCP211-35CCFG1
Description
SUCP211-35CCFG1 PILLOW BLOCK BEARING ; 2-3/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP211-35CCFG1
BDI # 21973745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.9
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | 32 To 450 Deg F EDT Graphite Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw