Page 1 of 39

Next

Compare
618/600 MA/C3

COMPARE

618/600 MA/C3

Description
618/600 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/600 MA/C3

BDI # 1258435

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1996
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/600 MA

COMPARE

618/600 MA

Description
618/600 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/600 MA

BDI # 1268300

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1996
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
240/600 ECA/W33

COMPARE

240/600 ECA/W33

Description
240/600 ECA/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 240/600 ECA/W33

BDI # 1262144

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/600 ECA/C2HW33

COMPARE

240/600 ECA/C2HW33

Description
240/600 ECA/C2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/C2HW33

BDI # 23035478

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/600 ECA/L5DAC2HW33

COMPARE

240/600 ECA/L5DAC2HW33

Description
240/600 ECA/L5DAC2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/L5DAC2HW33

BDI # 22784813

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring | Surface Coating Barrel Rollers With Triondur C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY