230/600YMDWEW919C6
Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 230/600YMDWEW919C6
BDI # 21460105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF 18/600 V/L4BVS003
Description
NCF 18/600 V/L4BVS003 CYL ROLLER BEARING ; 600MMX730MMX60MM SINGLE ROW
Part # NCF 18/600 V/L4BVS003
BDI # 22784029
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/600KYMBW507C08C4
Description
230/600KYMBW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE 600-900MM OD
Part # 230/600KYMBW507C08C4
BDI # 24623655
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NCF 18/600 V/L4BCNL
Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING
Part # NCF 18/600 V/L4BCNL
BDI # 23035586
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
EE649238-90072
Description
EE649238-90072 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE649238-90072
BDI # 1355386
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Outside Diameter - Millimeter:
787.4
Bore - Millimeter:
609.346
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656804
Assembly Components:
EE649238 (1) | 649310 (1)
Basic Number:
EE649238
Precision Class:
Standard