LM281849-90013
Description
LM281849-90013 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM281849-90013
BDI # 1364233
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
679.45
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
661709
Assembly Components:
LM281849 (1) | LM281810 (1)
Basic Number:
LM281849
Precision Class:
Standard
M282249-904A3
Description
M282249-904A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # M282249-904A3
BDI # 1366271
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
38
Outside Diameter - Millimeter:
965.2
Bore - Millimeter:
682.625
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661546
Assembly Components:
M282249 (2) | M282210CD (1) | M282249XB (1)
Basic Number:
M282249
Precision Class:
Standard
M282249-904A9
Description
M282249-904A9 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # M282249-904A9
BDI # 1366272
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
38
Outside Diameter - Millimeter:
965.2
Bore - Millimeter:
682.625
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662823
Assembly Components:
M282249 (2) | M282210CD (1) | M282249XB (1)
Basic Number:
M282249
Precision Class:
Standard
698RXS2881A
Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # 698RXS2881A
BDI # 1349740
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row