MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM155EX DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
AA3006
Description
AA3006 SLEEVE BEARING ; 2-3/4"ID X 3"OD X 2-1/2"L SAE 841 BRONZE
Part # AA3006
BDI # 17051109
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
AA300601
Description
AA300601 SLEEVE BEARING ; 2-3/4"ID X 3"OD X 1-1/2"L SAE 841 BRONZE
Part # AA300601
BDI # 17051110
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
76.327
29675-3
Description
29675-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 29675-3
BDI # 1333397
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
69.85
Precision Class:
Class 3
Basic Number:
29675 #3
SS-8896-24
Description
SS-8896-24 PLAIN BEARING ; 2.754"X3.005"X1-1/2" POWDR MTL BRNZ
Part # 401556
BDI # 525233
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491931