PB22447H
Description
PB22447H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 10438232
BDI # 575667
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517692
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CSEB224M75HK43
Description
CSEB224M75HK43 CARTRIDGE ROLLER BEARING ; NON-RETURNABLE
Part # 10408972
BDI # 23946429
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.404
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DSB22447H12
Description
DSB22447H12 TAKE-UP ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 10416472
BDI # 572402
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Other Features:
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Global Part Number GPN:
674899
Housing Style:
Top Angle
Rolling Element:
Spherical Roller Bearing