E-P2B-TRB-3 7/16
Description
E-P2B-TRB-3 7/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-3 7/16
BDI # 1355697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row
Global Part Number GPN:
603126
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-4BF-TRB-3-ECC
Description
E-4BF-TRB-3-ECC FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-3-ECC
BDI # 21962183
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
QACW18A307ST
Description
QACW18A307ST CARTRIDGE SPH RLR BRG ; 3-7/16" BORE 8.6" BOLT CIRCLE 4 HOLE
Part # QACW18A307ST
BDI # 753718
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
543712
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
QAAF20A100ST
Description
QAAF20A100ST FLANGE BLOCK SPH RLR BRG ; 100MM BORE 279.4MM BOLT CIRCLE 4 HOLE
Part # QAAF20A100ST
BDI # 772303
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
150.368
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
544009
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
279.4
QAP18A307SC
Description
QAP18A307SC SPH RLR BRG HOUSING UNIT ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # QAP18A307SC
BDI # 784079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512372
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2