B52-LSSQ
Description
B52-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 3.25" BORE 5.125" OD NOT LINER
Part # B52LSSQ
BDI # 796801
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes