497-3
Description
497-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Part # 497-3
BDI # 1345590
Features
Component:
Cone
Width - Millimeter:
29.769
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
85.725
Precision Class:
Class 3
Basic Number:
497 #3
19651307
Description
19651307 WIDE SLOT TAKE-UP BEARING ; 3-7/16" M3000 EXPANSION
Part # 19651307
BDI # 659473
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.811
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
173
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19751307
Description
19751307 WIDE SLOT TAKE-UP BEARING ; 3-7/16" M3000 NON-EXPANSION
Part # 19751307
BDI # 659546
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.811
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
173
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Non-Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19711307
Description
19711307 FLANGE ROLLER BEARING ; 3-7/16" M3000 4-BOLT NON-EXPANSION
Part # 19711307
BDI # 659488
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.781
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
29611307
Description
29611307 FLANGE ROLLER BEARING ; 3-7/16" ME-3000 4-BOLT EXPANSION
Part # 29611307
BDI # 22375029
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.781
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
251.7