Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
618/850 MA
Description
618/850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
230/850 CAK/C083W507
Description
230/850 CAK/C083W507 SPHR ROLLER BRG
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
850ARXS3304ACF2
Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW
Part # 850ARXS3304ACF2
BDI # 1351825
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230/850YMBW45W805C6
Description
230/850YMBW45W805C6 SPHERICAL RLR BRG ; 600-900MM OD
Part # 230/850YMBW45W805C6
BDI # 1318060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing