Page 1 of 2

Next

Compare
6218-2RS1/C3

COMPARE

6218-2RS1/C3

Description
6218-2RS1/C3 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS

SKF

Part # 6218-2RS1/C3

BDI # 1267740

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
E5018X NNTS1

COMPARE

E5018X NNTS1

Description
E5018X NNTS1 SHEAVE BEARING

NACHI

Part # E5018XNNTS1

BDI # 665415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
60182RSC3

COMPARE

60182RSC3

Description
60182RSC3 DEEP GROOVE BALL BEARING ; 90MM BORE 140MM OD 24MM WD SR 2 SEALS

KOYO

Part # 60182RSC3

BDI # 553456

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6318 2RU

COMPARE

6318 2RU

Description
6318 2RU BALL BEARING ; 90MM ID X 190MM OD X 43MMM WIDE 2 SEALS

KOYO

Part # 63182RU

BDI # 20865400

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KB035CP0

COMPARE

KB035CP0

Description
KDN.KB035CP0 RADIAL CONTACT BALL BRG ; 3.5" IDX4.125" ODX .3125" WIDE 2 SEALS

KAYDON

Part # KB035CP0

BDI # 21439866

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 4.125

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY