NYR-44
Description
NYR-44-A CAM YOKE ROLLER BEARING ; POR .375" ID X 1.375"ODX.75" W NEVERLUBE
Part # NYR-44
BDI # 22465358
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-52
Description
NYR-52-A CAM YOKE ROLLER BEARAING ; POR .438" ID X 1.625"ODX.875"W NEVERLUBE
Part # NYR-52
BDI # 22465360
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
6201 Z C3 SL
Description
6201 Z C3 BALL BEARING W/SMART LUBE ; 12MM ID 32MM OD 10MM W SGL SHIELD
Part # 6201 Z C3 SL
BDI # 21488532
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Radial | Light Duty | Smart Lube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6200 Z C3 SL
Description
6200 Z C3 BALL BEARING W/SMART LUBE ; 10MM ID 30MM OD 9MM WIDE SGL SHIELD
Part # 6200 Z C3 SL
BDI # 21488527
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Smartlube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No