6319-2RS

COMPARE

6319-2RS

Description
6319-2RS DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD SR 2 SEALS

TIMKEN

Part # 6319-2RS

BDI # 1348256

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 45
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6219ZZC3

COMPARE

6219ZZC3

Description
6219ZZC3 DEEP GROOVE BALL BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW 2 SEALS

NSK

Part # 6219ZZC3

BDI # 1186639

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5700
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY