6020-2RS1/C3

COMPARE

6020-2RS1/C3

Description
6020-2RS1/C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR 2 SEALS

SKF

Part # 6020-2RS1/C3

BDI # 1415182

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
61820-2RSR-Y

COMPARE

61820-2RSR-Y

Description
61820-2RSR-Y DEEP GROOVE BALL BEARING ; 100MM BORE 125MM OD 13MM WD SR 2 SEALS

FAG

Part # 61820-2RSR-Y

BDI # 1149075

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Lip Seal | Rolling Element Guided
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY