618/1000 MA
Description
618/1000 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA
BDI # 1259612
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/C3
Description
618/1000 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA/C3
BDI # 1260601
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2953
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/VR606
Description
618/1000 MA/VR606 DEEP GROOVE BALL BRG ; THIN SECTION
Part # 618/1000 MA/VR606
BDI # 22782837
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B-9578-A
Description
B-9578-A SPHERICAL ROLLER BEARING ; NON-RETURNABLE 900MM OD
Part # B-9578-A
BDI # 1353967
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Outside Diameter - Millimeter:
1420
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1000RXK3623A
Description
1000RXK3623A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW
Part # 1000RXK3623A
BDI # 1309916
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
51.57
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No