RU-5220-305

COMPARE

RU-5220-305

Description
RU-5220-305 CYLINDRICAL ROLLER BEARING, I R W = 4.375" (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5220-305

BDI # 26311145

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU-5220-16

COMPARE

RU-5220-16

Description
RU-5220-16 CYLINDRICAL ROLLER BEARING, IR W = 3.000 (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5220-16

BDI # 26316654

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY