Page 1 of 217

Next

Compare
6021/C3

COMPARE

6021/C3

Description
6021/C3 DEEP GROOVE BALL BRG ; 105MMX160MMX26MM SR

SKF

Part # 6021/C3

BDI # 1420794

Features

Enclosure: Open
Outer Race Width - Millimeter: 26
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2244
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7221 BECBM

COMPARE

7221 BECBM

Description
7221 BECBM ANG CONTACT BALL BRG ; 105MM BORE 190MM OD 36MM WD

SKF

Part # 7221 BECBM

BDI # 1267885

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257657
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7221 BECBP

COMPARE

7221 BECBP

Description
7221 BECBP ANG CONTACT BALL BRG

SKF

Part # 7221 BECBP

BDI # 1415743

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU1021MC3

COMPARE

NU1021MC3

Description
NU1021MC3 CYLINDRICAL ROLLER BEARING ; 105MM BOREX160MM ODX26MM W 1-ROW

NSK

Part # NU1021MC3

BDI # 17760881

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7221BMG

COMPARE

7221BMG

Description
7221BMG ANGULAR CONTACT BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW

NSK

Part # 7221BMG

BDI # 1187691

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254221
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY