31706-01-300
Description
GBC.31706-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.343" SINGLE ROW
Part # 31706-01-300(GBC)
BDI # 426165
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31911-01-300
Description
GBC.31911-01-300 FLANGED BALL BEARING ; 0.437"X1.062"X0.375" SINGLE ROW
Part # 31911-01-300(GBC)
BDI # 426170
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31617-01-300
Description
GBC.31617-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.312" SINGLE ROW
Part # 31617-01-300(GBC)
BDI # 426158
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | Full Complement | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium