WC88014

COMPARE

WC88014

Description
WC88014 DEEP GROOVE BALL BEARING ; WIDE CUP 2 FELT SEALS

CONSOLIDATED BEARING

Part # WC88014

BDI # 210625

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
88014

COMPARE

88014

Description
88014 DEEP GROOVE BALL BEARING ; 14MM BORE 35MM OD 11MM WD SR 2 SEALS

CONSOLIDATED BEARING

Part # 88014

BDI # 222256

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
88014 NR

COMPARE

88014 NR

Description
88014 NR DEEP GROOVE BALL BEARING ; TWO FELT SEALS

CONSOLIDATED BEARING

Part # 88014 NR

BDI # 222257

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY