SUCF202-10CCFG1

COMPARE

SUCF202-10CCFG1

Description
SUCF202-10CCFG1 FLANGE BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCF202-10CCFG1

BDI # 20862207

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.013
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Food Grade Grease | Narrow Cover | Closed End Cover
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
NYR-72

COMPARE

NYR-72

Description
NYR-72-A CAM YOKE ROLLER BEARING ; POR .625" ID X 2.25"ODX1.25" W NEVERLUBE

CARTER MFG

Part # NYR-72

BDI # 22465366

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY