XLBA-6 3/4

COMPARE

XLBA-6 3/4

Description
XLBA-6 3/4 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBA-6 3/4

BDI # 26308556

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY