6204-2RS1/C3/LT20

COMPARE

6204-2RS1/C3/LT20

Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE

SKF

Part # 6204-2RS1/C3/LT20

BDI # 24556759

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
4Y8AB-038-20MFX

COMPARE

4Y8AB-038-20MFX

Description
4Y8AB-038-20MFX HANGER BEARING ; STAINLESS STEEL HOUSED UNIT SOLID LUBE

EDT CORP

Part # 4Y8AB-038-20MFX

BDI # 24863953

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 36.6
Other Features: -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter: 63.5
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6204/W64F

COMPARE

6204/W64F

Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE

SKF

Part # 6204/W64F

BDI # 24540000

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY