1380H-20928
Description
1380H-20928 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PWRDENSE 4 OD
Part # 1380H-20928
BDI # 19286628
Features
Component:
Cone
Width - Millimeter:
20.066
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
22.352
Precision Class:
Standard
Basic Number:
1380H-20925
G205KPRB11
Description
G205KPRB11 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # G205KPRB11
BDI # 1356202
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.04
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
TT-2007
Description
TT-2007 THRUST WASHER BEARING ; 7/8" BORE 2" OD 1/8" THK
Part # 102436
BDI # 522305
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
22.225
Other Features:
Self-Lubricating
Global Part Number GPN:
492069
ST-2864-4
Description
ST-2864-4 THRUST WASHER BEARING ; 0.880"X2"X1/8" PWDR MTL BRNZ
Part # 402437
BDI # 525421
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
22.225
Other Features:
Self-Lubricating
Global Part Number GPN:
491970
P1418-6
Description
P1418-6 CYL PLAIN BEARING ; PLASTIC LIMITED AVAILABILITY
Part # 56848
BDI # 174610
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
1.126
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.6