Page 1 of 3

Next

Compare
24148YMBW33W45AC4

COMPARE

24148YMBW33W45AC4

Description
24148YMBW33W45AC4 SPHERICAL ROLLER BRG ; NON-RETURNABLE 300-400MM OD

TIMKEN

Part # 24148YMBW33W45AC4

BDI # 1320149

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61848 MA

COMPARE

61848 MA

Description
61848 MA DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD

SKF

Part # 61848 MA

BDI # 1265196

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2866
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61848

COMPARE

61848

Description
61848 DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD SR OPEN

SKF

Part # 61848

BDI # 1414687

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024848-A

COMPARE

SL024848-A

Description
SL024848-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 240MM ID X 300MM OD

INA

Part # SL024848-A

BDI # 1182512

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL014848-A-C3

COMPARE

SL014848-A-C3

Description
SL014848-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD

INA

Part # SL014848-A-C3

BDI # 19265237

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY