BNW182610
Description
BNW182610 SLEEVE BEARING ; MTO 1-1/8"ID X 1-5/8"OD X 1-1/4"LG
Part # BNW182610
BDI # 17052192
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.377
BNW182016
Description
BNW182016 SLEEVE BEARING ; MTO 1-1/8"ID 1-1/4"OD 2"LG PTFE COMPOSIT
Part # BNW182016
BDI # 17052177
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
31.826
BNW182012
Description
BNW182012 SLEEVE BEARING ; MTO 1-1/8"ID X 1-1/4"OD X 1-1/2"LG
Part # BNW182012
BDI # 17052175
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
BNW182624
Description
BNW182624 SLEEVE BEARING ; MTO 1-1/8"ID 1-5/8"OD 3"LG PTFE COMPOSIT
Part # BNW182624
BDI # 17052198
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
41.377
BNW182614
Description
BNW182614 SLEEVE BEARING ; MTO 1-1/8"ID X 1-5/8"OD X 1-3/4"LG
Part # BNW182614
BDI # 17052194
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
41.377